19 x 16 in. Red/Black 10 Compartment Low Profile Small Parts Organizer

You last purchased this on
 
Milwaukee®

PACKOUT™ 19 x 16 in. Red/Black 10 Compartment Low Profile Small Parts Organizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 19 x 16 in. Red/Black 10 Compartment Low Profile Small Parts Organizer

  • Fast #
  • Part #M48228431
  • Item #7653486
  • Manufacturer Part #48-22-8431
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • No-travel bins seal prevent small part migration between bins
  • Integrated center slot for long bits and blades
  • Slim design for organization of small items
  • Clear top for easy identification of contents
  • Heavy duty latches
  • IP65 rated weather seal
  • Reinforced hinge includes 8 small and 2 large bins
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Collection:
PACKOUT™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
19-19/25 in
Height:
2-13/25 in
Length:
19-19/25 in
Material:
Plastic, Resin
Material Type:
Polyester
Number of Compartments:
10
Number of Pieces:
1 Piece
Weight:
4.55 lb
Width:
16-19/50 in