PACKOUT™ 100 lbs. 22-1/10 in. Tool Box

Part #M48228425  |  Item #7368253  |  Manufacturer Part #48-22-8425

$ 75.40 EACH
(Pricing is for 100 lbs)

Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • IP65 rated weather seal
  • Metal reinforced locking point
  • Mounting location for the one-key™ tick™
  • Reinforced hinge
  • Heavy duty latches
  • Modular connectivity with all packout™ components

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Capacity: 100 lbs

Collection: PACKOUT™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 16-1/4 in

Height: 11-3/10 in

Length: 22-1/10 in

Material: [Metal, Plastic]

Material Type: Polymer

Number Of Pieces: 1 Piece

Type: M48228425

Weight: 12.1

Width: 16-1/10 in