Milwaukee®
Packout 14 in. Jobsite Organizer
Part #M48228030 | Item #5131793 | Manufacturer Part #48-22-8030
Length:
14 inProduct Details
- Mountable bins
- 20% More capacity
- No-travel bins seals
- Full access when stacked
- Weather seal
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Collection: Packout
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 12-9/10 in
Height: 5 in
Length: 14 in
Material: Plastic
Number Of Pieces: 1 Piece
Portable: Yes
Tool Type: Tool Organizer
Type: M48228030
Weight: 6.1
Width: 18 in