16 x 16 in. Red/Black Compact Tool Box
PACKOUT™ 16 x 16 in. Red/Black Compact Tool Box
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 75lbs Weight Capacity
- Metal Reinforced Locking Point
- IP65 Rated Weather Seal
- Reinforced Hinge
- Integrated Top Handle
- Heavy Duty Latches
- Mounting Location for the ONE-KEY™ TICK™
Documents
Specifications
- Application:
- Storage
- Battery Type:
- Lithium-ion
- Capacity:
- 75 lb
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 16-1/5 in
- Height:
- 13 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 16-1/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Portable:
- Yes
- Reusable:
- Yes
- Tool Storage Type:
- Tool Box
- Type:
- M48228422
- Weight:
- 5.5 lb
- Width:
- 9-4/5 in