16-93/100 x 10-63/100 in. Nylon Technician Bag in Red

You last purchased this on
 
Milwaukee®

PACKOUT™ 16-93/100 x 10-63/100 in. Nylon Technician Bag in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 16-93/100 x 10-63/100 in. Nylon Technician Bag in Red

  • Fast #
  • Part #M48228300
  • Item #7785024
  • Manufacturer Part #48-22-8300
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued

Product Details

  • Impact resistant polymer base
  • Hardshell electronics and equipment pocket
  • Number of pockets 58
  • Reinforced side walls
  • Part of the packout™ modular storage system
  • Protected laptop sleeve
  • All-metal hardware
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Collection:
PACKOUT™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
17-18/25 in
Length:
16-53/57 in
Material:
Ballistic
Material Type:
Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Storage Type:
Tool Bag
UL Listed:
No
Weight:
8.27 lb
Width:
10-46/73 in