18-3/5 in. Red Plastic Crate Bin

You last purchased this on
 
Milwaukee®

PACKOUT™ 18-3/5 in. Red Plastic Crate Bin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 18-3/5 in. Red Plastic Crate Bin

  • Fast #
  • Part #M48228440
  • Item #8098775
  • Manufacturer Part #48-22-8440
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Impact resistant body withstands drops & harsh jobsite conditions
  • Part of the PACKOUT™ modular storage system
  • Attachment points for stacking or hanging
  • Top attachment points for stacking full width PACKOUT™ components
  • 50 lbs. weight capacity
  • Rear hanging points for vertical use
  • Impact Resistant polymer body
  • Stack or hang
  • Integrated side handles for easy carrying
  • Integrated weep holes prevent water from collecting
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Capacity:
1872 cu in
Collection:
PACKOUT™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
15-2/5 in
Height:
9-9/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
15-2/5 in
Material:
Plastic
Material Type:
Plastic
Number of Compartments:
1
Number of Pieces:
1 Piece
Reusable:
Yes
Tool Type:
Crate
Weight:
5.07 lb
Width:
18-3/5 in