PACKOUT™ 22-1/10 in. Rolling Tool Box

Part #M48228426  |  Item #7368254  |  Manufacturer Part #48-22-8426

$ 122.20 EACH

Length:

18-3/5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Industrial grade extension handle
  • IP65 rated weather seal
  • Metal reinforced locking point
  • Mounting location for the one-key™ tick™
  • Modular connectivity with all packout™ components
  • Metal reinforced corners
  • Interior organizer tray
  • Heavy duty latches

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: PACKOUT™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 19-3/10 in

Height: 25-3/5 in

Length: 18-3/5 in

Material: [Metal, Plastic]

Material Type: Polymer

Number Of Pieces: 1 Piece

Type: M48228426

Weight: 23.4

Width: 22-1/10 in