PACKOUT™ 250 lb. 25-1/2 in. Dolly

Part #M48228410  |  Item #8098771  |  Manufacturer Part #48-22-8410

$ 128.70 EACH

Work Load Limit:

250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 250lbs weight capacity
  • QUICKSTOP™ loading lever
  • Smooth roll wheels
  • Impact Resistant polymer construction
  • Locking casters
  • Some assembly required

Specifications

Collection: PACKOUT™

Color Finish: Black, Red

Depth: 18-9/10 in

Height: 13-1/5 in

Indoor Outdoor: Indoor/Outdoor

Material: Plastic

Material Type: Polymer

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Platform Type: Dolly

Reusable: Yes

Weight: 10.9

Wheel Size: 4 in

Width: 25-1/2 in

Work Load Limit: 250