16 x 9 in. Red/Black 5 Compartment Low Profile Small Parts Organizer
PACKOUT™ 16 x 9 in. Red/Black 5 Compartment Low Profile Small Parts Organizer
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clear top for easy identification of contents
- Slim design for organization of small items
- IP65 rated weather seal
- Modular connectivity with all packout™ components
- Heavy duty latches
- Reinforced hinge
- No-travel bins seal prevent small part migration between bins
Specifications
- Application:
- Material Handling
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 16-19/50 in
- Height:
- 2-13/25 in
- Length:
- 16-19/50 in
- Material:
- Plastic, Resin
- Material Type:
- Polyester
- Number of Compartments:
- 5
- Weight:
- 2.35 lb
- Width:
- 9-19/25 in