Milwaukee®
PACKOUT™ 75 lbs. 22-1/10 in. Tool Box
Part #M48228424 | Item #7368256 | Manufacturer Part #48-22-8424
Capacity
Product Details
- IP65 rated weather seal
- Metal reinforced locking point
- Mounting location for the one-key™ tick™
- Reinforced hinge
- Interior organizer trays
- Heavy duty latches
- Modular connectivity with all packout™ components
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Capacity: 75 lbs
Collection: PACKOUT™
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 14-4/5 in
Height: 6-3/5 in
Length: 22-1/10 in
Material: [Metal, Plastic]
Material Type: Polymer
Number Of Pieces: 1 Piece
Type: M48228424
Weight: 10.1
Width: 16-1/10 in