M Size Work Glove in Black with Red
Performance M Size Work Glove in Black with Red
Package Quantity Info:
EA: 1 IP: 1 CA: 96 PT: 2592-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- Hook & loop closure for a secure fit
- Size - medium
- Reinforced thumb seam
- Breathable lining provides all day comfort
Specifications
- ADA Compliant:
- No
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- Collection:
- Performance
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Work
- Height:
- 1-1/2 in
- Length:
- 4-3/5 in
- Reusable:
- No
- Size:
- Medium
- Weight:
- 0.2 lb
- Width:
- 1 in