Performance XL Size Fingerless Work Glove in Black with Red

Part #M48228743  |  Item #7223254  |  Manufacturer Part #48-22-8743

$ 18.99 EACH

Glove Size:

XL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fingerless design for ultimate dexterity
  • Reinforced and padded palm
  • Built-in terry cloth sweat wipe
  • Hook & loop closure for a secure fit
  • Breathable lining provides all day comfort
  • Size - XL

Specifications

ADA Compliant: No

Application: Cutting

Battery Type: Lithium-ion

CE Approved: No

Collection: Performance

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 4-9/10 in

Disposable: No

Glove Size: XL

Glove Type: Work

Height: 3/4 in

Length: 4-9/10 in

Number Of Pieces: 1 Piece

Reusable: No

Weight: 0.218

Width: 4 in