Plastic Dust Bag for 8960-20 Dust Extractor

Part #M49901954  |  Item #7315610  |  Manufacturer Part #49-90-1954

$ 63.35 per PACK

Brand Model Compatibility:

8960-20 Dust Extractor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • For easy cleanup and removal of vacuumed dust
  • For use with common jobsite debris
  • Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
  • Includes (5) plastic dust bags
  • Tie strap included to close the plastic bag
  • Attaches onto the inlet of Milwaukee 8 Gallon dust extractor (896-2)
  • Makes cleanup easier by not having to life up the canister
  • Easy and quick installation onto the Milwaukee 8 Gallon dust extractor (896-2)
  • Includes quick installation guide to assist with installation of the bag

Specifications

Application: Cleaning

Brand Model Compatibility: 8960-20 Dust Extractor

Capacity: 0.53 cu ft

Color Finish: [Red, Black, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 15-1/10 in

Height: 1-2/5 in

Length: 15-1/10 in

Material: Plastic

Number Of Pieces: 1 Piece

Product Type: Bag

Weight: 1.43

Width: 8-4/5 in