Polyethylene Front Brim Vented Hard Hat with Small Logo in White
This product has been replaced by
Manufacturer Part #48-73-1200
Polyethylene Front Brim Vented Hard Hat with Small Logo in White
Package Quantity Info:
EA: 1 IP: 6 CA: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- BOLT™ Reversible headlamp mount & marker clip slots
- Four BOLT™ accessory slots and two universal accessory slots
- Adapt for your jobsite
- CSA Z94.1 type 1 class C
- Sweatband designed for moisture wicking and additional comfort
- ANSI/ISEA Z80.1 type 1 class C
- Compatible with all of BOLT™ hard hat accessories
- Ratcheting suspension - quick adjustment
- Third-party tested
Specifications
- ANSI:
- ANSI/ISEA Z89.1 TYPE 1 Class C
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- CSA Z94.1 Type 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/2 in
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Size:
- One Size Fits All
- Weight:
- 0.93 lb
- Width:
- 6-9/10 in