Power Tool Adapter for 8960-20 Dust Extractor
Power Tool Adapter for 8960-20 Dust Extractor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects to Milwaukee SDS plus and max vacuum bits
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Quick connect design for secure fit on anti-static hose
- Tapered design
Specifications
- Application:
- Cleaning
- Brand Model Compatibility:
- 8960-20 Dust Extractor
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Silver
- Corded Cordless:
- Cordless
- Depth:
- 5-11/20 in
- Height:
- 2-2/5 in
- Length:
- 5-11/20 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Adapter
- Weight:
- 0.22 lb
- Width:
- 2-2/5 in