Milwaukee Propex® 1 in. Tubing Cutter

M48224202

Cutting Capacity

1 in

$33.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All metal core (Patent pending) - durable frame
  • Double-ground v-shaped blade (patent pending) - cleaner cuts on 1 in. rubber and plastic tubing/PEX-a tubing
  • Locking mechanism - one handed locking and remains locked while in pouch (Patent pending)
  • Rework groove - correct mistakes quickly and effectively
  • Rust protection - increases tool life by reducing corrosion

SPECIFICATIONS

Application
Cutting
Blade Material
Steel
Collection
Propex®
Color Finish
Black, Red
Color Finish Category
Blacks
Cutting Capacity
1 in
Depth
10-1/2 in
Height
1-1/5 in
Length
10-1/2 in
Material
Metal
Tool Type
Pipe Cutter
UL Listed
No
Weight
0.58
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday