Quik-Lok® 10 Ft. 16-2S Cord Set

Part #M48765010  |  Item #918897  |  Manufacturer Part #48-76-5010

$ 27.79 EACH

Length:

1-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10 ft., two-wire double insulated
  • Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 1-15P NEMA type plug
  • Easy cord change in the field

Specifications

AMP: 13

Application: Cutting

Battery Type: Lithium-ion

Collection: Quik-Lok®

Depth: 1-3/4 in

Height: 11 in

Length: 1-3/4 in

Material: [Copper, Rubber]

Number Of Pieces: 1 Piece

Type: M48765010

UL Listed: Yes

Volts: 125V

Weight: 0.91

Width: 3 in

Wire Gauge: 16 ga