12 in. Hex Bit Extension
Quik-Lok™ 12 in. Hex Bit Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 in. length
- For 3/8 in. hex shank hole saw arbors
- 3/8 in. hex shank
- Fits 3-jawed chucks
Specifications
- Application:
- Cutting
- Bit Length:
- 12
- Collection:
- Quik-Lok™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1-1/2 in
- Length:
- 3-17/20 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Bit Extension
- Weight:
- 0.71 lb
- Width:
- 18 in