Milwaukee Quik-Lok® 12 x 1/4 in. All Hex Extension

M48281020

Shank Size

1/4 in

$14.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Hardened shank for maximum durability
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Universal Quik-Lok™ - accepts all 1/4 in. shanks

SPECIFICATIONS

Collection
Quik-Lok®
Color Finish
Black
Color Finish Category
Blacks
Depth
1/4 in
Height
12 in
Length
1/4 in
Material
Steel
Shank Size
1/4 in
Tool Type
Extension
Weight
0.42
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday