18 X 7/16 in. Universal Extension
Quik-Lok® 18 X 7/16 in. Universal Extension
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Impact rated, making this the most versatile extension on the market
- Quick change of bits, no tools required
- Universal Quik-Lok™ - accepts all 7/16 in. shanks
- Hardened shank for maximum durability
Specifications
- Application:
- Cutting
- Bit Length:
- 18
- Collection:
- Quik-Lok®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 23 in
- Height:
- 1-1/2 in
- Length:
- 18 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Extension Bit
- Shank Size:
- 7/16 in
- Tool Type:
- Drill Bit
- Weight:
- 1.49 lb
- Width:
- 2-1/10 in