Cordless Hedge Trimmer
Quik-Lok® Cordless Hedge Trimmer
Package Quantity Info:
EA: 1 IP: 1 PT: 114-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Articulating Head Design: Adjustment Handle And Sliding Adjustment Collar Allow for 270° Blade Set Rotation, Delivering 13 Operating Positions and 1 Storage Position
- Tip Guard: Prevents Damage To Blade and Surrounding Work Area
- Compatible with the M18 FUEL Power Head w/ QUIK-LOK
- Cut Capacity: 1"
- Blade Length: 20"
- Padded Grip: For Optimal Hand Placement and Increased Comfort
Specifications
- Adjustable:
- Yes
- Bare Tool or Kit:
- Bare Tool
- Blade Length (in):
- 20 in
- Collection:
- Quik-Lok®
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1 in
- Height:
- 3 in
- Length:
- 60-1/2 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Hedge Trimmer
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 5.8 lb
- Width:
- 5-1/2 in