1/16 - 1/2 x 2-87/100 in. Black Oxide Cobalt Twist Drill Bit Set (15-Piece)
This product has been replaced by
Manufacturer Part #48-89-2370
Red Helix™ 1/16 - 1/2 x 2-87/100 in. Black Oxide Cobalt Twist Drill Bit Set (15-Piece)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RED HELIX™ design for Rapid Chip Removal™
- 135° split point for precision start no walking
- Up to 10X life vs. black oxide
- Secure Grip™ - prevents bit from slipping in chuck
- CHIP BREAKER™ decreased heat buildup
Specifications
- Application:
- Drilling
- Bit Length:
- 2-87/100
- Bit Sizes:
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Coating:
- Black Oxide
- Collection:
- Red Helix™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-19/20 in
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 1-7/8 in
- Height:
- 2-7/10 in
- Length:
- 9-19/20 in
- Magnetic:
- No
- Material:
- Cobalt
- Number of Pieces:
- 1 Piece
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 1.14 lb
- Width:
- 7-7/10 in