18V Battery Pack with Rapid Charger
Redlithium™ High Output™ 18V Battery Pack with Rapid Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Fuel gauge onboard: displays remaining run-time
- REDLINK intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- 3-year battery warranty
- M18 and M12 rapid charger charges packs up to 40% faster
- Compatible with all M18 tools
- Versatility: powers all 150-plus M18 cordless solutions
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Average Life:
- 3 yr
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- Collection:
- Redlithium™ High Output™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 3-89/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5-99/100 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Battery Pack
- Reusable:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 3.4 lb
- Width:
- 3-19/50 in