Redlithium Laser Temperature Gun

You last purchased this on
 
Milwaukee®

Redlithium Laser Temperature Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Redlithium Laser Temperature Gun

  • Fast #
  • Part #M227621
  • Item #3874681
  • Manufacturer Part #2276-21
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Milwaukee 2276-21 measures a 1 ft. spot from up to 40 ft. away
  • LED flood light for enhanced productivity
  • (-22°F to 1,472°F) temperature range
  • High contrast display is white on black for easy reading
  • Store up to 20 temperatures values in the built in memory so you can record them at a later date
  • Lockable trigger tester for continuous measuring
  • The unit features a 41:1 distance to spot ratio
  • Stores up to 20 readings
  • Unit memory stores up to 20 readings
  • User configurable hi/low alarm settings
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium
Color Finish Name:
Black, Red
Light Bulb Type:
LED
Temperature Range:
-22 to 1472 Deg F