0 items

Milwaukee Replacement Blade 3 Pack

M482555

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates downtime and sharpening costs to provide excellent productivity
  • Hardened steel construction for a long life
  • Size engraved on the blade for convenience
  • Use with 1-3/8 in. Milwaukee switchblade sulfide bits

SPECIFICATIONS

Blade Length
1-3/8 in
Blade Width
1/2 in
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
4-13/20 in
Diameter
1-3/8 in
Height
1/2 in
Length
5-7/10 in
Material
Steel
Package Quantity
Pack of 3
Tool Type
Replacement Blade
UL Listed
No
Weight
59/100
Width
3-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday