1-19/25 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation
This product has been replaced by
Manufacturer Part #48-22-4520
1-19/25 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush bolt design won't hang up on material
- Forged alloy steel blades for maximum tool strength
- One-handed locking for ease of use and quick open and close
- Serrated jaws cut up to 18 gauge cold rolled steel and 22 gauge stainless steel
- Ergonomic handles for maximum comfort and superior performance
- Hard chrome plated blades increases tool life by reducing corrosion
Specifications
- Blade Length (in):
- 1-19/25 in
- Blade Material:
- Forged Alloy Steel
- Cutting Capacity:
- 18 ga Cold Rolled Steel, 22 ga Stainless Steel
- Direction of Cut:
- Right
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- Tool Type:
- Aviation