Rover™ 18V LED Flood Light in Black and Red

Part #M236020  |  Item #7025430  |  Manufacturer Part #2360-20

$ 193.70 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3000 Lumens of Trueview™ high definition output
  • 20% Brighter than 500 W halogen flood light
  • Three light output modes for optimal brightness and run-time
  • Integrated keyhole for hanging overhead
  • Part of the M18™ System, featuring 200+ solutions
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clear visibility
  • Powered by M18™ REDLITHIUM™ batteries or extension cord
  • Durable roll cage protects light head
  • LED limited Lifetime Warranty: LEDs never need to be replaced

Specifications

Application: Cutting

Battery Type: Redlithium™

Bulb Type: LED

Collection: Rover™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Height: 10-3/4 in

Light Bulb Beam Type: Flood

Lumens: 3000

Power Source: Battery

Tool Type: Work Light

Volts: 18V

Watts: 500

Weight: 6.25

Width: 10-1/2 in