Rover™ 445 Lumens LED Rechargeable Pocket Flood Light in Red and Black

Part #M211221P  |  Item #7740355  |  Manufacturer Part #2112-21P

Lumens:

445

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • IP54: water and dust resistant
  • Angled body for resting and directing light
  • 2-light output modes for maximum brightness or extended run time
  • High mode: 445-Lumen for 2-hours; low mode: 100-Lumen for 11-hours
  • Internally charges REDLITHIUM USB batteries through micro-USB port
  • 3X faster charge time: 2.1 Amp charge rate
  • Get 50% of a charge in under 30-minutes, 80% in under 1-hour and a full charge of the REDLITHIUM USB battery in 2-hours
  • LED fuel gauge allows fast checking of REDLITHIUM USB battery charge
  • 2 ft. heavy-duty micro USB braided cord with metal ends
  • Limited lifetime warranty on light, 2-year warranty on REDLITHIUM USB battery

Documents

Specifications

AMP: 2.1

Application: Lighting

Bare Tool or Kit: Tool Kit

Battery Type: Redlithium™

Bulb Type: LED

Collection: Rover™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

ETL Listed: No

Energy Star Compliant: No

Height: 1-13/50 in

Indoor Outdoor: Indoor/Outdoor

Length: 6 in

Lumens: 445

Material: Aluminum

Power Source: Battery

Reusable: Yes

UL Listed: No

Weight: 0.36

Width: 1-9/25 in