0 items

Milwaukee Sawzall® Saw Blade

M4800818

Teeth Per Inch

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

SPECIFICATIONS

Blade Length
6 in
Blade Material
Metal
Collection
Sawzall®
Depth
1-1/4 in
Height
1-1/4 in
Length
2-33/100 in
Teeth Per Inch
14
Tool Type
Reciprocating Blade
Weight
1-3/10
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday