Sawzall® 12 Amp Reciprocating Saw 3/4 in. Stroke

Part #M650931  |  Item #4037553  |  Manufacturer Part #6509-31

$ 191.99 EACH

AMP:

12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Delivers 0-3000 SPM for high performance cutting in a variety of materials
  • Gear Protecting Clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Quik-Lok™ Blade Clamp: Provides fast, tool-free blade changes
  • 3/4 in Stroke Length: Provides maximum cut control
  • Counter Weighted Mechanism: Provides reduced vibration for smoother operation

Specifications

AMP: 12

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Blade Length: 19 in

CSA Certified: Yes

Case Material: Plastic

Chuck Type: Keyless

Collection: Sawzall®

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Corded

Depth: 11-1/4 in

Diameter: 22-12/25 in

ETL Listed: Yes

Handle Type: Comfort Grip

Height: 5-1/4 in

Length: 19 in

Material: Plastic

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Power Source: Electric

RPM: 3000

Saw Type: Reciprocating Saw

Tool Type: Reciprocating Saw

Type: M650931

UL Listed: Yes

Volts: 120V

Weight: 7.1

Width: 22-12/25 in