Sawzall® 12 in. 18 TPI Reciprocating Saw Blade 5-Pack

Part #M48005189  |  Item #4202245  |  Manufacturer Part #48-00-5189

$ 18.11 per PACK

Blade Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack

Specifications

Application: Commercial

Battery Type: Lithium-ion

Blade Length: 12 in

Blade Material: Bi-metal

Blade Thickness In : 0.035 in

Blade Type: Reciprocating Saw

Collection: Sawzall®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 7/200 in

Faucet Mount: Deck Mount

Faucet Valve Type: Compression

Flow Rate: 1.15 gpm

Height: 12 in

Length: 7/200 in

Material: [Chrome Plated Brass, Stainless Steel, Chrome Plated Metal]

Maximum Pressure: 125 psi

Package Quantity: Pack of 5

Teeth Per Inch: 18

Tool Type: Reciprocating Blade

Type: TB020044HVB

Weight: 0.44

Width: 3/4 in