12 x 3/4 in. 6 TPI Reciprocating Saw Blade 5-Pack

You last purchased this on
 
Milwaukee®

Sawzall® 12 x 3/4 in. 6 TPI Reciprocating Saw Blade 5-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 12 x 3/4 in. 6 TPI Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005037
  • Item #4202199
  • Manufacturer Part #48-00-5037
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fang Tip™: ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • 5 blades per package
  • Nail Guard™: ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
1/20 in
Height:
12 in
Indoor Outdoor:
Indoor/Outdoor
Length:
1/20 in
Package Quantity:
Pack of 5
Reusable:
Yes
Teeth Per Inch:
6
Tool Type:
Reciprocating Blade
Type:
M48005037
Weight:
0.53 lb
Width:
1/20 in