Sawzall® 14 TPI Saw Blade

Part #M48008182  |  Item #4511155  |  Manufacturer Part #48-00-8182

Teeth Per Inch:

14
Order in multiples of 25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • For cutting metal 3/16 in. to 1/4 in., conduit, tubing, channels, pipe, rubber, and fiber.
  • 25 blades per pack

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.035 in

Blade Type: Reciprocating Saw

Collection: Sawzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Depth: 1-1/4 in

Height: 6-1/4 in

Length: 1-1/4 in

Number Of Pieces: 1 Piece

Shape: Oval

Teeth Per Inch: 14

Tool Type: Reciprocating Blade

Type: M48008182

Weight: 1.03

Width: 3/4 in