18 TPI Metal Blade
Sawzall® 18 TPI Metal Blade
Package Quantity Info:
EA: 1 IP: 100 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- 1/2 in. universal shank
- Matrix II bi-metal teeth for greater durability.
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Height:
- 7/200 in
- Length:
- 9 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.07 lb
- Width:
- 3/4 in