Milwaukee Sawzall® 19 in. Reciprocating Saw

M651930

Blade Length

19 in

$141.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Counter weighted mechanism: provides reduced vibration for smoother operation
  • Double bearing wobble plate mechanism
  • Double insulated
  • Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Heavy duty steel Quik-Lok™ blade clamp system for easy blade changes
  • Keyless adjustable shoe
  • Powerful 11 amp Motor: Delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • Rubber boot for superior gripping
  • Uses standard 1/2 in. shank SAWZALL® blades - blades may be clamped upside down for special cutting needs
  • Variable speed trigger: 0-2800 strokes per min.

SPECIFICATIONS

AMP
12
Application
Cutting
Battery Type
Lithium-ion
Blade Length
19 in
Collection
Sawzall®
Color Finish
Black, Grey, Red
Color Finish Category
Blacks
Depth
9-1/4 in
Height
3-3/4 in
Length
9-1/4 in
Power Source
Electric
Volts
120V
Weight
7.1
Width
21-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday