Corded 120V 12 AMP Reciprocating Saw Tool Kit
Sawzall® Corded 120V 12 AMP Reciprocating Saw Tool Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 56-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber boot for superior gripping
- Uses standard 1/2 in. Shank Sawzall® Blades - blades may be clamped upside down for special cutting needs
- Gear protection system
- Heavy duty steel Quik-Lok™ blade clamp system for easy blade changes
- Double insulated
- Variable speed trigger: 0-2800 strokes per min.
- Saw delivers best in class cut speed, durability and power with 0-3000 strokes per minute and 1-1/8 in stroke length
Recommended Accessories
Specifications
- AMP:
- 12
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Chuck Type:
- Keyless
- Collection:
- Sawzall®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red, Grey
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 4 in
- Length:
- 17-3/4 in
- Material Type:
- Acrylonitrile Butadiene Styrene
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 120V
- Weight:
- 7 lb
- Width:
- 19 in