28V Reciprocating Saw Tool Only

You last purchased this on
 
Milwaukee®

Sawzall® 28V Reciprocating Saw Tool Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 28V Reciprocating Saw Tool Only

  • Fast #
  • Part #M071920
  • Item #2271634
  • Manufacturer Part #0719-20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0-2000/0-3000 SPM for metal or wood cutting
  • Gear Protecting Clutch for extreme durability
  • Quik-Lok™ Blade Clamp for quick tool-free blade changes
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
28V
Battery Type:
Redlithium™
Blade Length (in):
6-4/5 in
Chuck Type:
Keyless
Collection:
Sawzall®
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Cordless
Depth:
6-4/5 in
Height:
4-19/50 in
Length:
12-3/4 in
Number of Tools Included:
1
Power Source:
Battery
RPM:
3000
Saw Type:
Reciprocating
Type:
M071920
UL Listed:
Yes
Volts:
28V
Weight:
7.1 lb
Width:
12-3/4 in