Milwaukee

Sawzall® 3-5/8 in. 18 TPI Super Blade 5 Pack

Part #M48005163  |  Manufacturer Part #48-00-5163

Teeth Per Inch:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double relief angle reduces tooth stress for long life
  • 1/2 in. universal tang fits all SAWZALL
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability

Specifications

Blade Length: 3-5/8 in

Blade Material: Bi-metal

Blade Thickness In : 0.035 in

Blade Type: Reciprocating Saw

Collection: Sawzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Depth: 7/200 in

Height: 3-5/8 in

Length: 7/200 in

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 18

Tool Type: Reciprocating Blade

Weight: 0.07

Width: 5/16 in