4 in. 14 TPI 9-Piece Reciprocating Saw Blade Set

You last purchased this on
 
Milwaukee®

Sawzall® 4 in. 14 TPI 9-Piece Reciprocating Saw Blade Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 4 in. 14 TPI 9-Piece Reciprocating Saw Blade Set

  • Fast #
  • Part #M49221145
  • Item #3440748
  • Manufacturer Part #49-22-1145
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nail Guard™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures
  • The Fang Tip™ design bites into wood on first contact for faster plunging
  • Jobsite durable storage case adjusts to hold up to 9" blades
  • Bi-metal teeth for greater durability
  • Double relief angle reduces tooth stress
  • Requires Certification

Specifications

Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Number of Pieces:
9 Piece
Package Quantity:
9
Teeth Per Inch:
14
Type:
M49221145
Width:
1 in