Milwaukee

Sawzall® 6 in. 14 TPI Schedule 80 Metal Demolition Blade

Part #M48012782  |  Manufacturer Part #48-01-2782

Teeth Per Inch:

14
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Made in the USA

Specifications

Application: Metal Cutting

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.042 in

Blade Type: Reciprocating Saw

Collection: Sawzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Depth: 6 in

Height: 1 in

Length: 6 in

Number Of Pieces: 1 Piece

Schedule Class: 80

Shank Size: 1/2 in

Teeth Per Inch: 14

Tool Type: Reciprocating Blade

Weight: 0.06

Width: 1 in