Sawzall® 6 in. 18 TPI Reciprocating Saw Blade

Part #M48017184  |  Item #3011553  |  Manufacturer Part #48-01-7184

$ 192.00

100 EA / $1.92 EACH

192.0

Blade Length:

6 in
Order in multiples of 100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Matrix II bi-metal teeth for greater durability.
  • 1/2 in. universal shank
  • Since its founding in 1924, Milwaukee® has focused on a single vision to produce the best heavy-duty electric power tools and accessories available to the professional user
  • Today, the Milwaukee® name stands for the highest quality, durable and reliable professional tools money can buy

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.035 in

Blade Type: Reciprocating Saw

Collection: Sawzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Height: 7/200 in

Length: 6 in

Number Of Pieces: 1 Piece

Teeth Per Inch: 18

Tool Type: Reciprocating Blade

Weight: 0.04

Width: 3/4 in