Milwaukee®
Sawzall® 6 in. Bimetal Blade
Part #M48017035 | Item #4461552 | Manufacturer Part #48-01-7035
Blade Length:
6 inProduct Details
- Nail Guard™
- Ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Fang Tip™
- Ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
Specifications
Application: Cutting
Battery Type: Lithium-ion
Blade Length: 6 in
Blade Material: Bi-metal
Blade Type: Reciprocating Saw
Collection: Sawzall®
Color Finish: [Black, Red]
Color Finish Category: Blacks
Handle Material: Wood
Height: 3/4 in
Length: 1/2 in
Teeth Per Inch: 5
Tool Type: Blade
Weight: 0.04
Width: 6 in