6 in. Reciprocating Saw Blade
Sawzall® 6 in. Reciprocating Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Ice Hardened™ for up to 50% longer life
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Matrix II bi-metal teeth for greater durability
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.45 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 7/200 in
- Height:
- 6 in
- Length:
- 7/200 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Blade
- Type:
- M48017182
- Weight:
- 0.04 lb
- Width:
- 3/4 in