6 in. Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® 6 in. Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 6 in. Reciprocating Saw Blade

  • Fast #
  • Part #M48005221
  • Item #7234057
  • Manufacturer Part #48-00-5221
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbide teeth for 30X life in nail-embedded wood and residential materials
  • 5 TPI for Fast Aggressive Cuts
  • Carbide technology + best tooth design = longest life
  • Optimized for Cordless 25% More Cuts per Charge
  • Cuts wood, nails, screws, shingles, plaster, durock, and more
  • Fang Tip™ for Fastest Plunging
  • Nail Guard™ allows users to Rip Nails Not Teeth
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
3/50 in
Height:
1 in
Length:
3/50 in
Number of Pieces:
1 Piece
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
Type:
M48005221
Weight:
0.051 lb
Width:
2 in