Sawzall® 9A 2.4 lb. 18V Starter Kit

Part #M48591890PS  |  Item #7198394  |  Manufacturer Part #48-59-1890PS

$ 342.59 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Onboard fuel gauge: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Versatility: powers more than 100 Milwaukee® M18™ cordless power tools
  • 5x more run time
  • Up to 35% more power
  • Runs up to 6% cooler
  • Up to 3% faster cutting
  • Features LED light, hang hook and adjustable shoe

Documents

Specifications

AMP: 9

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Blade Type: Reciprocating Saw

CEC Compliant: For Sale in CA

Collection: Sawzall®

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 3-93/100 in

End Connection 1: IPS

End Connection 2: Flanged

End Connections: IPS x Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Handle Material: Chrome Plated Steel

Height: 12-79/100 in

Length: 3-93/100 in

Material: Plastic

Maximum Pressure: 600 WOG

Power Source: Battery

Pressure Class: 600#

RPM: 3000

Recommended Valve Application: [Commercial, Residential, Industrial, Water, Glycol]

Saw Type: Reciprocating Saw

Type: M48591890PS

UL Listed: No

Valve Body Material: Brass

Valve Seat Material: PTFE

Valve Size: 2 in

Volts: 18V

Weight: 5.85

Width: 18-7/100 in