SAWZALL® TORCH™ 12 in. 7 TPI Reciprocating Saw (Pack of 5)

Part #M48005563  |  Item #8950646  |  Manufacturer Part #48-00-5563

$ 211.19 per PACK
(Pricing is for Pack of 5)

Package Quantity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3X Longer Life in Cast Iron than Standard Carbide Blades
  • Cuts Hard Cast Iron and Soil Pipe
  • Cuts Faster than all Carbide Teeth Blades Today
  • Ability to Cut Thick Metals: Stainless Steel, Black Pipe, Angle Iron
  • 7TPI Design for Fast Cutting
  • 25% More NITRUS CARBIDE(TM) per Tooth

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Blade Length: 12 in

Blade Material: Nitrus Carbide

Blade Thickness In : 1 in

Blade Type: Reciprocating Saw

Blade Width: 1/20 in

Collection: SAWZALL® TORCH™

Color Finish: Red, Silver

Color Finish Category: Silver Tones

Height: 19/20 in

Length: 12 in

Material: Carbide

Number of Tools Included: 1

Package Quantity: Pack of 5

Shank Size: 1/2 in

Teeth Per Inch: 7

Tool Type: Saw Blade

Weight: 2

Width: 2 in