7 TPI 9 x 2 in. Reciprocating Saw (Pack of 1)
SAWZALL® TORCH™ 7 TPI 9 x 2 in. Reciprocating Saw (Pack of 1)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cuts hard cast iron and soil pipe
- Cuts faster than all carbide teeth blades today
- 3X longer life in cast iron than standard carbide blades
- 25% more NITRUS CARBIDE™ per tooth
- 1/2" universal tang
- 7TPI design for fast cutting
- Ability to cut thick metals: stainless steel, black pipe, angle iron
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 2 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20 in
- Collection:
- SAWZALL® TORCH™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Height:
- 3/5 in
- Length:
- 11-4/5 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 7
- Tool Type:
- Saw Blade
- Weight:
- 0.155 lb
- Width:
- 2 in