16 in. Flat Chisel

You last purchased this on
 
Milwaukee®

SDS Max 16 in. Flat Chisel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

SDS Max 16 in. Flat Chisel

  • Fast #
  • Part #M48624252
  • Item #7342456
  • Manufacturer Part #48-62-4252
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High grade forged steel for durability
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
  • Up to 20% longer life
  • Use in hammer only mode
  • Designed for SDS max rotary hammers
  • Requires Certification

Specifications

Application:
Demolition
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1 in
Bit Length:
16
Blade Material:
Forged Steel
Collection:
SDS Max
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drill Bit Type:
Chisel
Height:
1-1/5 in
Indoor Outdoor:
Indoor/Outdoor
Length:
16 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Reusable:
Yes
Tool Type:
Flat Chisel
Weight:
1.56 lb
Width:
1 in