Milwaukee SDS Max 17-1/2 x 1 in. Vacuum Bit

M48202164

Bit Diameter

1 in

$286.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
  • Replacement adapter available (48-20-2150)
  • Universal adapter fits most common dust extractor vacuums
  • Use in SDS-Max rotary hammers in rotary hammer mode

SPECIFICATIONS

Application
Concrete, Rebar
Bit Diameter
1 in
Bit Sizes
1 in
Collection
SDS Max
Drill Bit Type
Masonry
Length
25 in
Material
Carbide, Steel
Product Type
Masonry Bit
Shank Size
17-1/2 in
Shank Style
SDS-Max®
Weight
3.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday