3/4 x 3/4 x 15-3/4 in. SDS-Max® Masonry
SDS Max 3/4 x 3/4 x 15-3/4 in. SDS-Max® Masonry
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal adapter fits most common dust extractor vacuums
- Replacement adapter available (48-20-2150)
- 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
- Use in SDS-Max rotary hammers in rotary hammer mode
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 3/4 in
- Blade Type:
- Circular Saw
- Collection:
- SDS Max
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Height:
- 1-5/8 in
- Length:
- 23 in
- Material:
- Steel, Carbide
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 15-3/4 in
- Shank Style:
- SDS-Max®
- Weight:
- 2.9 lb
- Width:
- 5 in